Shop All Mailing Tubes
Crownhill
Mailing Tube, 18inLx4in.dia, Brown, PK15
Mfr # P4018K
Zoro # G9471691
product price: $33.35
/pk 15, $2.22/ea
$33.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 18"
- Inside Dia. 4"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # P4018K
- Zoro # G9471691
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 18" |
Inside Dia. | 4" |
Usable Depth | 18 in |
Usable Length | 18 in |
Usable Width | 4 in |
Usable Diameter | 4 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Item | Mailing Tube |
Standards | USPS, UPS and DOT Shipping |
Includes | Caps |
Wall Thickness | 1/16 in |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 4 in, Usable Width 4 in, Usable Depth 18 in, Usable Length 18 in, Usable DxL 4x18 in, Usable WxDxL 4x18x18 in, Wall Thickness 1/16 in, Color Brown, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 6 x 10 3 Mil ClearGold Vacuum Pouches, 1000PK (10036993)
- SWINGLINE Swingline® High Capacity Desk Stapler S7077701 (S7077701)
- TOPS Pad, Legal, 8.5X11.75, 4Pk, Ca Pk (TOP20032)
- ZORO SELECT Shipping Box, 18x14x6 in (55NM79)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- CROWNHILL Crimped End Mailing Tube, 30inLxPK15 (S4030K)
- CROWNHILL Mailing Tube, 37 in. x 3 in., PK25 (M3337)
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- CROWNHILL Mailing Tube, 36inLx3in.dia, White, PK24 (P3036W)
- CROWNHILL Mailing Tube, 48 in. x 5 in., PK25 (M5548)
- THE PACKAGING WHOLESALERS Mailing Tubes With Caps, 3" Dia. x 42"L, 0.07" Thick, Kraft, 24/Pack (P3042K)
- Crownhill Mail Supplies