Shop All Mailing Tubes
Crownhill
Mailing Tube, 18inLx3in.dia, Green, PK24
Mfr # P3018G
Zoro # G9472425
product price: $55.89
/pk 24, $2.33/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 18"
- Inside Dia. 3"
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # P3018G
- Zoro # G9472425
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 18" |
Inside Dia. | 3" |
Usable Diameter | 3 in |
Usable Depth | 18 in |
Usable Width | 3 in |
Usable Length | 18 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Green |
Standards | USPS, UPS and DOT Shipping |
Wall Thickness | 1/16 in |
Includes | Caps |
Item | Mailing Tube |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 3 in, Usable Width 3 in, Usable Depth 18 in, Usable Length 18 in, Usable DxL 3x18 in, Usable WxDxL 3x18x18 in, Wall Thickness 1/16 in, Color Green, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Spelling Workbook, Grade 2, Paperback (704598)
- DR SHRINK Dr. Shrink DS-STRAPDISP Woven Cord Strapping Dispenser (DS-STRAPDISP)
- THE PUPPET CO Baby Dinos Puppet, T-Rex, Green (PC002902)
- KEEPER Black Tarp Strap 24 in. L X 0.315 in. 5 pk, 5PK (06363A)
- CROWNHILL Mailing Tube, 36inLx6in.dia, Brown, PK10 (P6036KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 24inLxPK12 (P4024KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 60inLxPK24 (P3060KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK24 (P3030KHD)
- CROWNHILL Mailing Tube, 36inLx3in.dia, White, PK24 (P3036W)
- CROWNHILL Mailing Tube, 48 in. x 5 in., PK25 (M5548)
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- Crownhill Mailing Tubes & Cartons