Shop All Mailing Tubes
Crownhill
Mailing Tube, 18inLx3in.dia, Brown, PK24
Mfr # P3018K
Zoro # G9471585
product price: $32.35
/pk 24, $1.35/ea
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 18"
- Inside Dia. 3"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # P3018K
- Zoro # G9471585
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 18" |
Inside Dia. | 3" |
Usable Diameter | 3 in |
Usable Width | 3 in |
Usable Length | 18 in |
Usable Depth | 18 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Wall Thickness | 1/16 in |
Includes | Caps |
Item | Mailing Tube |
Standards | USPS, UPS and DOT Shipping |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 3 in, Usable Width 3 in, Usable Depth 18 in, Usable Length 18 in, Usable DxL 3x18 in, Usable WxDxL 3x18x18 in, Wall Thickness 1/16 in, Color Brown, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIFTY PRODUCTS Tape Dispenser, Multi-roll, Tabletop, 6" (D56HD)
- PILOT Retractable Recycled Pen, Fine 0.7 mm, Black PK12 (PIL32600)
- ZORO SELECT Shipping Carton, Kraft, 15 In. L, 10 In. W (11R370)
- IDEAL Shredder, 2604, Cross-Cut, P-4, 3/16x1 1/2 (IDEDSH0362OH)
- CROWNHILL Mailing Tube, 36inLx3in.dia, White, PK24 (P3036W)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- CROWNHILL Mailing Tube, 36inLx6in.dia, Brown, PK10 (P6036KHD)
- CROWNHILL Mailing Tube, 48inLx4in.dia, Brown, PK15 (P4048K)
- CROWNHILL Mailing Tube, 48 in. x 5 in., PK25 (M5548)
- CROWNHILL Mailing Tube, 24inLx3in.dia, White, PK24 (P3024W)
- CROWNHILL Heavy-Duty Mailing Tube, 60inLxPK24 (P3060KHD)
- Crownhill Mail Supplies