Shop All Mailing Tubes
Crownhill
Mailing Tube, 18inLx2in.dia, Brown, PK50
Mfr # P2018K
Zoro # G9471323
product price: $44.69
/pk 50, $0.89/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 18"
- Inside Dia. 2"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # P2018K
- Zoro # G9471323
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 18" |
Inside Dia. | 2" |
Usable Width | 2 in |
Usable Length | 18 in |
Usable Diameter | 2 in |
Usable Depth | 18 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Wall Thickness | 1/16 in |
Standards | USPS, UPS and DOT Shipping |
Includes | Caps |
Item | Mailing Tube |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 2 in, Usable Width 2 in, Usable Depth 18 in, Usable Length 18 in, Usable DxL 2x18 in, Usable WxDxL 2x18x18 in, Wall Thickness 1/16 in, Color Brown, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping, Polypropylene, 3600 ft. L (2CXH4)
- UNI-PAINT Permanent Marker, Fine Tip, Black Color Family, Paint, 12 PK (63701)
- ZORO SELECT Long Corrugated Boxes, 40" x 10" x 10", Kraft, 15/Bundle (55VJ60)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 8", 4 mil, Clear, Pk1000 (5CNX1)
- CROWNHILL Mailing Tube, 36inLx3in.dia, White, PK24 (P3036W)
- CROWNHILL Mailing Tube, 36inLx6in.dia, Brown, PK10 (P6036KHD)
- CROWNHILL Mailing Tube, 15inLx3in.dia, Brown, PK24 (P3015K)
- CROWNHILL Mailing Tube, 48inLx2in.dia, Brown, PK50 (P2048K)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK24 (P3030KHD)
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- UNIVERSAL Cubed FixedDepth Corrugated Shipping Boxes, RSC, Medium, 8 x 8 x 8, Brown Kraft, 25PK (UFS888)
- Crownhill Mailing Tubes & Cartons