Shop All Mailing Tubes
Crownhill
Mailing Tube, 18inLx1-1/2in.dia, PK50
Mfr # P1518K
Zoro # G9471217
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 18"
- Inside Dia. 1-1/2"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crownhill
- MFR # P1518K
- Zoro # G9471217
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 18" |
Inside Dia. | 1-1/2" |
Usable Length | 18 in |
Usable Width | 1 1/2 in |
Usable Diameter | 1 1/2 in |
Usable Depth | 18 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Standards | USPS, UPS and DOT Shipping |
Includes | Caps |
Wall Thickness | 1/16 in |
Item | Mailing Tube |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 1 1/2 in, Usable Width 1 1/2 in, Usable Depth 18 in, Usable Length 18 in, Usable DxL 1-1/2x18 in, Usable WxDxL 1-1/2x18x18 in, Wall Thickness 1/16 in, Color Brown, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Black Mark-it Retractable Permanent Markers, 12 PK (PMR11BKDZ)
- RITE IN THE RAIN Binder, Ring, 5-5/8 in x 7-1/2 in Sheet (7200)
- UNI-PAINT Permanent Marker, Fine Bullet Tip, White (63713)
- CRAYOLA Neon Oil Pastels, 12 Assorted Colors, PK12 PK (52-4613)
- CROWNHILL Mailing Tube, 36inLx6in.dia, Brown, PK10 (P6036KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 60inLxPK24 (P3060KHD)
- CROWNHILL Mailing Tube, 48inLx4in.dia, Brown, PK15 (P4048K)
- CROWNHILL Mailing Tube, 48 in. x 5 in., PK25 (M5548)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- CROWNHILL Mailing Tube, 48inLx2in.dia, Brown, PK50 (P2048K)
- THE PACKAGING WHOLESALERS Heavy Duty Mailing Tubes With Caps, 4" Dia. x 30"L, 0.125" Thick, Kraft, 12/Pack (HD4030K)
- Crownhill Mailing Tubes