Shop All Mailing Tubes
Crownhill
Mailing Tube, 18 in. x 5 in., PK25
Mfr # M5518
Zoro # G9471025
product price: $42.65
/pk 25, $1.71/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Material Paper
- Inside Length 18"
- Inside Dia. 5"
- Color Oyster White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # M5518
- Zoro # G9471025
- UPC # 00841436089333
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 18" |
Inside Dia. | 5" |
Usable Width | 5 in |
Usable Diameter | 5 in |
Usable Depth | 18 in |
Usable Length | 18 in |
Details
Shape | Square |
Material | Paper |
Color | Oyster White |
Standards | USPS, UPS and DOT Shipping |
Item | Mailing Tube |
Shipping Tube Style | With Folded Ends |
Board Test | 200#, 32 ECT |
Description
Mailing Tube, Shape Square, Shipping Tube Style With Folded Ends, Usable Diameter 5 in, Usable Width 5 in, Usable Depth 18 in, Usable Length 18 in, Usable DxL 5x18 in, Usable WxDxL 5x18x18 in, Board Test 200#, 32 ECT, Color Oyster White, Material Paper, Standards USPS, UPS and DOT Shipping, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Laser Pointer, Red, 3A, 655 ft. (MP-1200Q)
- UNIVERSAL 2" x 4" Permanent Label, Pk2500 (UNV80004)
- ADVANTUS Art/Pencil Box, Stretch, Clear (67033)
- ACCU-STAMP2 Stamp, Red, Copy, 1-5/8"x1/2" (035594)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK24 (P3030KHD)
- CROWNHILL Mailing Tube, 15inLx3in.dia, Brown, PK24 (P3015K)
- CROWNHILL Mailing Tube, 48inLx4in.dia, Brown, PK15 (P4048K)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK12 (P4030KHD)
- CROWNHILL Mailing Tube, 48inLx2in.dia, Brown, PK50 (P2048K)
- THE PACKAGING WHOLESALERS Premium Telescoping Tubes, 3" Dia. x 30"L, 0.125" Thick, Kraft, 24/Pack (TEL3030KRAFT)
- Crownhill Mailing Tubes & Cartons