Shop All Mailing Tubes
Crownhill
Mailing Tube, 18-1/4 in. x 3 in., PK50
Mfr # MTM318
Zoro # G9471122
product price: $72.15
/pk 50, $1.44/ea
$72.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Triangular
- Material Paper
- Inside Length 18-1/4"
- Inside Dia. 3"
- Color Oyster White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # MTM318
- Zoro # G9471122
- UPC # 00841436037471
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 18-1/4" |
Inside Dia. | 3" |
Usable Length | 18 1/4 in |
Usable Width | 3 in |
Usable Diameter | 3 in |
Usable Depth | 18 1/4 in |
Details
Shape | Triangular |
Material | Paper |
Color | Oyster White |
Standards | USPS, UPS and DOT Shipping |
Item | Mailing Tube |
Shipping Tube Style | With Folded Ends |
Board Test | 200#, 32 ECT |
Description
Mailing Tube, Shape Triangular, Shipping Tube Style With Folded Ends, Usable Diameter 3 in, Usable Width 3 in, Usable Depth 18 1/4 in, Usable Length 18 1/4 in, Usable DxL 3x18-1/4 in, Usable WxDxL 3x18-1/4x18-1/4 in, Board Test 200#, 32 ECT, Color Oyster White, Material Paper, Standards USPS, UPS and DOT Shipping, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEENAH Paper, 8.5X11, 24Lb, Cbd, Bwh Pk (NEEB622)
- LEARNING ADVANTAGE Dry Erase Magnetic Protractor (7591)
- ELECTROMARK Blank Tag, 5-3/4 x 2-7/8 In, Bl, PK100 (Y625752)
- ARMOR WRAP VCI Paper, Brown, 10"L, 15"W, 30 lb., PK1000 (A30G1015)
- CROWNHILL Heavy-Duty Mailing Tube, 24inLxPK12 (P4024KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK12 (P4030KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- CROWNHILL Mailing Tube, 37 in. x 3 in., PK25 (M3337)
- CROWNHILL Mailing Tube, 15inLx3in.dia, Brown, PK24 (P3015K)
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- BOX PACKAGING Global Industrial„¢ Mailing Tubes With Caps, 2" Dia. x 22"L, 0.06" Thick, Kraft, 50/Pack (P2022K)
- Crownhill Mailing Tubes & Cartons