Shop All Mailing Tubes
Crownhill
Mailing Tube, 16inLxWhite, PK50
Mfr # P1516W
Zoro # G9472617
product price: $44.15
/pk 50, $0.88/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 16"
- Inside Dia. 1-1/2"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # P1516W
- Zoro # G9472617
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 16" |
Inside Dia. | 1-1/2" |
Usable Length | 16 in |
Usable Depth | 16 in |
Usable Width | 1 1/2 in |
Usable Diameter | 1 1/2 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | White |
Includes | Caps |
Standards | USPS, UPS and DOT Shipping |
Item | Mailing Tube |
Wall Thickness | 1/16 in |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 1 1/2 in, Usable Width 1 1/2 in, Usable Depth 16 in, Usable Length 16 in, Usable DxL 1-1/2x16 in, Usable WxDxL 1-1/2x16x16 in, Wall Thickness 1/16 in, Color White, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (251C)
- KOHLER Dc Sensor Assy W/ Batteries (1233030)
- 3M Packaging Tape, 65.83m L, 25.4mm W, PK4 (600)
- OIC Clips, Gem, Giant, Non-Skid, PK1000 (99915)
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- CROWNHILL Mailing Tube, 37 in. x 3 in., PK25 (M3337)
- CROWNHILL Mailing Tube, 48inLx4in.dia, Brown, PK15 (P4048K)
- CROWNHILL Mailing Tube, 36inLx3in.dia, White, PK24 (P3036W)
- CROWNHILL Crimped End Mailing Tube, 30inLxPK15 (S4030K)
- CROWNHILL Heavy-Duty Mailing Tube, 60inLxPK24 (P3060KHD)
- Crownhill Mail Supplies