Shop All Mailing Tubes
Crownhill
Mailing Tube, 16inLx3in.dia, Brown, PK24
Mfr # P3016K
Zoro # G9471576
product price: $30.15
/pk 24, $1.26/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 16"
- Inside Dia. 3"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # P3016K
- Zoro # G9471576
- UPC # 841436089555
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 16" |
Inside Dia. | 3" |
Usable Width | 3 in |
Usable Diameter | 3 in |
Usable Length | 16 in |
Usable Depth | 16 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Standards | USPS, UPS and DOT Shipping |
Includes | Caps |
Item | Mailing Tube |
Wall Thickness | 1/16 in |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 3 in, Usable Width 3 in, Usable Depth 16 in, Usable Length 16 in, Usable DxL 3x16 in, Usable WxDxL 3x16x16 in, Wall Thickness 1/16 in, Color Brown, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 14" x 725 ft. Poly Tubing, 6 mil, Clear (5CRC5)
- HASBRO SUPER SOAKER TORRNT (HSBF3889)
- DELL High Yield Black Toner Cartridge 8.5K YLD 593BBYP, 3RDYK (GGCTW)
- DURO 18420 CPC 20 lbs Standard Grocery Bags - Kraft, 500PK (18420 CPC)
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- CROWNHILL Mailing Tube, 36inLx3in.dia, White, PK24 (P3036W)
- CROWNHILL Mailing Tube, 48inLx4in.dia, Brown, PK15 (P4048K)
- CROWNHILL Mailing Tube, 36inLx6in.dia, Brown, PK10 (P6036KHD)
- CROWNHILL Mailing Tube, 37 in. x 3 in., PK25 (M3337)
- CROWNHILL Crimped End Mailing Tube, 30inLxPK15 (S4030K)
- THE PACKAGING WHOLESALERS Heavy Duty Mailing Tubes With Caps, 4" Dia. x 30"L, 0.125" Thick, Kraft, 12/Pack (HD4030K)
- Crownhill Mail Supplies