Shop All Mailing Tubes
Crownhill
Mailing Tube, 16inLx1-1/2in.dia, PK50
Mfr # P1516K
Zoro # G9471201
product price: $43.99
/pk 50, $0.88/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 16"
- Inside Dia. 1-1/2"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # P1516K
- Zoro # G9471201
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 16" |
Inside Dia. | 1-1/2" |
Usable Diameter | 1 1/2 in |
Usable Width | 1 1/2 in |
Usable Length | 16 in |
Usable Depth | 16 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Item | Mailing Tube |
Standards | USPS, UPS and DOT Shipping |
Wall Thickness | 1/16 in |
Includes | Caps |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 1 1/2 in, Usable Width 1 1/2 in, Usable Depth 16 in, Usable Length 16 in, Usable DxL 1-1/2x16 in, Usable WxDxL 1-1/2x16x16 in, Wall Thickness 1/16 in, Color Brown, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT WISS 8-1/2" Stainless Steel All Purpose Tradesman Shears (CW812S)
- TICONDEROGA Beginners® Pencils with Eraser, 12 Per Pack, PK2 (13308)
- ZORO SELECT Corrugated Boxes, 13" x 13" x 15", Kraft, 25/Bundle (11A706)
- UNIVERSAL Nameplate, Cubicle, Recycled, charcoal (UNV08223)
- CROWNHILL Mailing Tube, 48inLx4in.dia, Brown, PK15 (P4048K)
- CROWNHILL Heavy-Duty Mailing Tube, 60inLxPK24 (P3060KHD)
- CROWNHILL Mailing Tube, 36inLx6in.dia, Brown, PK10 (P6036KHD)
- CROWNHILL Mailing Tube, 15inLx3in.dia, Brown, PK24 (P3015K)
- CROWNHILL Mailing Tube, 48inLx2in.dia, Brown, PK50 (P2048K)
- CROWNHILL Crimped End Mailing Tube, 30inLxPK15 (S4030K)
- CROWNHILL Mailing Tube, 36inLx3in.dia, White, PK24 (P3036W)
- Crownhill Mailing Tubes & Cartons