Shop All Mailing Tubes
Crownhill
Mailing Tube, 15inLxWhite, PK34
Mfr # P2515W
Zoro # G9472793
product price: $47.59
/pk 34, $1.40/ea
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 15"
- Inside Dia. 2-1/2"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # P2515W
- Zoro # G9472793
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 15" |
Inside Dia. | 2-1/2" |
Usable Length | 15 in |
Usable Width | 2 1/2 in |
Usable Diameter | 2 1/2 in |
Usable Depth | 15 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | White |
Item | Mailing Tube |
Standards | USPS, UPS and DOT Shipping |
Includes | Caps |
Wall Thickness | 1/16 in |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 2 1/2 in, Usable Width 2 1/2 in, Usable Depth 15 in, Usable Length 15 in, Usable DxL 2-1/2x15 in, Usable WxDxL 2-1/2x15x15 in, Wall Thickness 1/16 in, Color White, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 34
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD CardGuides, Alpha, 1/5Tab, 5x8, PK25 (73155)
- MAGNA VISUAL 4ftx6ft Premium Porcelain Dry Erase Board (PDB-4872)
- ZORO SELECT Blank Square Label Pink 1"W, Pk500 (3VCR5)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Pink (63611)
- CROWNHILL Mailing Tube, 36inLx3in.dia, White, PK24 (P3036W)
- CROWNHILL Mailing Tube, 15inLx3in.dia, Brown, PK24 (P3015K)
- CROWNHILL Crimped End Mailing Tube, 30inLxPK15 (S4030K)
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- CROWNHILL Mailing Tube, 48 in. x 5 in., PK25 (M5548)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK24 (P3030KHD)
- THE PACKAGING WHOLESALERS Heavy Duty Mailing Tubes With Caps, 4" Dia. x 42"L, 0.125" Thick, Kraft, 12/Pack (HD4042K)
- Crownhill Mailing Tubes & Cartons