Shop All Mailing Tubes
Crownhill
Mailing Tube, 15inLx3in.dia, Brown, PK24
Mfr # P3015K
Zoro # G9471567
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 15"
- Inside Dia. 3"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crownhill
- MFR # P3015K
- Zoro # G9471567
- UPC # 841436018203
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 15" |
Inside Dia. | 3" |
Usable Width | 3 in |
Usable Diameter | 3 in |
Usable Length | 15 in |
Usable Depth | 15 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Wall Thickness | 1/16 in |
Standards | USPS, UPS and DOT Shipping |
Includes | Caps |
Item | Mailing Tube |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 3 in, Usable Width 3 in, Usable Depth 15 in, Usable Length 15 in, Usable DxL 3x15 in, Usable WxDxL 3x15x15 in, Wall Thickness 1/16 in, Color Brown, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DATAPRODUCTS Ink Roller for Casio Fr-90, Black (R1180)
- TAPE LOGIC Tape Logic® Labels, "Partial", 3" x 5", Fluorescent Yellow, 500/Roll (DL1123)
- ZORO SELECT Long Corrugated Boxes, 14" x 6" x 4", Kraft, 25/Bundle (11R221)
- ARMOR POLY 27" x 20" VCI Bags, 4 mil, Blue (PB4B272025D)
- CROWNHILL Mailing Tube, 48 in. x 5 in., PK25 (M5548)
- CROWNHILL Heavy-Duty Mailing Tube, 60inLxPK24 (P3060KHD)
- CROWNHILL Mailing Tube, 48inLx2in.dia, Brown, PK50 (P2048K)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK24 (P3030KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK12 (P4030KHD)
- CROWNHILL Crimped End Mailing Tube, 30inLxPK15 (S4030K)
- THE PACKAGING WHOLESALERS Heavy Duty Mailing Tubes With Caps, 4" Dia. x 30"L, 0.125" Thick, Kraft, 12/Pack (HD4030K)
- Crownhill Mailing Tubes