Shop All Mailing Tubes
Crownhill
Mailing Tube, 15inLx1-1/2in.dia, PK50
Mfr # P1515K
Zoro # G9471192
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 15"
- Inside Dia. 1-1/2"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crownhill
- MFR # P1515K
- Zoro # G9471192
- UPC # 841436017756
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 15" |
Inside Dia. | 1-1/2" |
Usable Depth | 15 in |
Usable Width | 1 1/2 in |
Usable Diameter | 1 1/2 in |
Usable Length | 15 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Includes | Caps |
Wall Thickness | 1/16 in |
Standards | USPS, UPS and DOT Shipping |
Item | Mailing Tube |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 1 1/2 in, Usable Width 1 1/2 in, Usable Depth 15 in, Usable Length 15 in, Usable DxL 1-1/2x15 in, Usable WxDxL 1-1/2x15x15 in, Wall Thickness 1/16 in, Color Brown, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTROBRIGHTS Color Cardstock, 65 lb, 8.5 x 11, Assorted Colors, PK100 (91398)
- HAMMERMILL Laser Paper, 8-1/2 x 11 In, White, PK500 (HAM104604)
- TOMBOW Correction Tape, 1/6" x 472", White (68665)
- QUARTET Marker Holder, 8-1/4inH, Black, Plastic (85377)
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- CROWNHILL Mailing Tube, 36inLx6in.dia, Brown, PK10 (P6036KHD)
- CROWNHILL Mailing Tube, 37 in. x 3 in., PK25 (M3337)
- CROWNHILL Mailing Tube, 48inLx2in.dia, Brown, PK50 (P2048K)
- CROWNHILL Mailing Tube, 48inLx4in.dia, Brown, PK15 (P4048K)
- CROWNHILL Mailing Tube, 24inLx3in.dia, White, PK24 (P3024W)
- THE PACKAGING WHOLESALERS Mailing Tubes With Caps, 3" Dia. x 26"L, 0.07" Thick, Kraft, 24/Pack (P3026K)
- Crownhill Mailing Tubes