Shop All Mailing Tubes
Crownhill
Mailing Tube, 144inLx4-3/4in.dia, PK15
Mfr # P47514AT
Zoro # G9473527
product price: $387.99
/pk 15, $25.87/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$387.99
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 72" to 144"
- Inside Dia. 4-3/4"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # P47514AT
- Zoro # G9473527
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 72" to 144" |
Inside Dia. | 4-3/4" |
Usable Length | 72 in to 144 in |
Usable Depth | 72 in to 144 in |
Usable Diameter | 4 3/4 in |
Usable Width | 4 3/4 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Wall Thickness | 3/16 in |
Standards | USPS, UPS and DOT Shipping |
Item | Mailing Tube |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 4 3/4 in, Usable Width 4 3/4 in, Usable Depth 72 in to 144 in, Usable Length 72 in to 144 in, Usable DxL 4-3/4x72-144 in, Usable WxDxL 4-3/4x72-144x72-144 in, Wall Thickness 3/16 in, Color Brown, Material Paper, Standards USPS, UPS and DOT Shipping, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Weigh Dish, 43mm, PK1000 (MET-03105)
- ZORO SELECT Double Wall Corrugated Boxes, 30" x 17" x 17", Kraft, 5/Bundle (55VJ23)
- BOSTITCH Heavy-duty Staples, 3/8"W, 3/8"L, 84 Staples/Strip, 1000/BX PK (BOSTRA706T)
- IDEAL Ideal 4305 Paper Cutter (IDECU0450H)
- CROWNHILL Mailing Tube, 48inLx2in.dia, Brown, PK50 (P2048K)
- CROWNHILL Heavy-Duty Mailing Tube, 24inLxPK12 (P4024KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK12 (P4030KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK24 (P3030KHD)
- CROWNHILL Mailing Tube, 15inLx3in.dia, Brown, PK24 (P3015K)
- CROWNHILL Heavy-Duty Mailing Tube, 60inLxPK24 (P3060KHD)
- THE PACKAGING WHOLESALERS Heavy Duty Mailing Tubes With Caps, 3" Dia. x 24"L, 0.125" Thick, Kraft, 24/Pack (HD3024K)
- Crownhill Mailing Tubes