Shop All Mailing Tubes
Crownhill
Mailing Tube, 144inLx3-1/4in.dia, PK15
Mfr # P32514AT
Zoro # G9473493
product price: $274.99
/pk 15, $18.33/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$274.99
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 72" to 144"
- Inside Dia. 3-1/4"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # P32514AT
- Zoro # G9473493
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 72" to 144" |
Inside Dia. | 3-1/4" |
Usable Depth | 72 in to 144 in |
Usable Width | 3 1/4 in |
Usable Diameter | 3 1/4 in |
Usable Length | 72 in to 144 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Standards | USPS, UPS and DOT Shipping |
Wall Thickness | 3/16 in |
Item | Mailing Tube |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 3 1/4 in, Usable Width 3 1/4 in, Usable Depth 72 in to 144 in, Usable Length 72 in to 144 in, Usable DxL 3-1/4x72-144 in, Usable WxDxL 3-1/4x72-144x72-144 in, Wall Thickness 3/16 in, Color Brown, Material Paper, Standards USPS, UPS and DOT Shipping, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Clip, Binder, Medium, Ast, PK24 (65362)
- ZORO SELECT Hand Stretch Wrap, 12 in W x 1500 ft L, 80 ga, Cast Style, Clear, Standard Duty (15A935)
- SWINGLINE Easy Touch 3-7 Hole Punch, 9/32", Black (A7074150E)
- AZAR DISPLAYS 4-Pocket Trifold Wall Brochure Holder Clear 23"W X 11"H (105580)
- CROWNHILL Mailing Tube, 37 in. x 3 in., PK25 (M3337)
- CROWNHILL Mailing Tube, 48 in. x 5 in., PK25 (M5548)
- CROWNHILL Mailing Tube, 15inLx3in.dia, Brown, PK24 (P3015K)
- CROWNHILL Mailing Tube, 36inLx3in.dia, Brown, PK24 (P3036K)
- CROWNHILL Mailing Tube, 36inLx3in.dia, White, PK24 (P3036W)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK12 (P4030KHD)
- CROWNHILL Crimped End Mailing Tube, 30inLxPK15 (S4030K)
- Crownhill Mailing Tubes & Cartons