Shop All Mailing Tubes
Crownhill
Mailing Tube, 12inLx3in.dia, Red, PK24
Mfr # P3012R
Zoro # G9472337
product price: $46.45
/pk 24, $1.94/ea
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 12"
- Inside Dia. 3"
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # P3012R
- Zoro # G9472337
- UPC # 841436018111
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 12" |
Inside Dia. | 3" |
Usable Width | 3 in |
Usable Depth | 12 in |
Usable Diameter | 3 in |
Usable Length | 12 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Red |
Item | Mailing Tube |
Wall Thickness | 1/16 in |
Includes | Caps |
Standards | USPS, UPS and DOT Shipping |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 3 in, Usable Width 3 in, Usable Depth 12 in, Usable Length 12 in, Usable DxL 3x12 in, Usable WxDxL 3x12x12 in, Wall Thickness 1/16 in, Color Red, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Labeling and Cover-Up Tape, Width 1/3 In (652)
- ZORO SELECT Flat Corrugated Boxes, 22" x 12" x 6", Kraft, 25/Bundle (55VH65)
- OHAUS Digital Compact Bench Scale 8.8185 lb. Capacity (V31XH4)
- INNOVERA Remanufactured TN770 Super High-Yield Toner, 4,500 Page-Yield, Black (IVRTN770)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK24 (P3030KHD)
- CROWNHILL Mailing Tube, 36inLx6in.dia, Brown, PK10 (P6036KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK12 (P4030KHD)
- CROWNHILL Mailing Tube, 37 in. x 3 in., PK25 (M3337)
- CROWNHILL Heavy-Duty Mailing Tube, 60inLxPK24 (P3060KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- THE PACKAGING WHOLESALERS Plastic End Caps, 3" Dia., White, 100/Pack (MTCAP3)
- Crownhill Mail Supplies