Shop All Mailing Tubes
Crownhill
Mailing Tube, 12inLx3in.dia, Brown, PK24
Mfr # P3012K
Zoro # G9471551
product price: $28.65
/pk 24, $1.19/ea
$28.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 12"
- Inside Dia. 3"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # P3012K
- Zoro # G9471551
- UPC # 841436018197
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 12" |
Inside Dia. | 3" |
Usable Diameter | 3 in |
Usable Length | 12 in |
Usable Depth | 12 in |
Usable Width | 3 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Item | Mailing Tube |
Wall Thickness | 1/16 in |
Standards | USPS, UPS and DOT Shipping |
Includes | Caps |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 3 in, Usable Width 3 in, Usable Depth 12 in, Usable Length 12 in, Usable DxL 3x12 in, Usable WxDxL 3x12x12 in, Wall Thickness 1/16 in, Color Brown, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAT TWINE Film Bundling Wrap 2Inx650Ft (ST21)
- SEALER SALES KF-Series Portable 6" Poly Sealer w/ 1/16" Seal Width (KF-150PS)
- ROYAL TONER Toner for Samsung Comp Toner 2.5K VL (MLT-D105L)
- BOSTITCH Stanley Bostitch® B8 PowerCrown„¢ Staples, 45 Sheet Capacity, 3/8" Leg Length, 5000/Box (STCR211538)
- CROWNHILL Mailing Tube, 24inLx3in.dia, White, PK24 (P3024W)
- CROWNHILL Mailing Tube, 36inLx6in.dia, Brown, PK10 (P6036KHD)
- CROWNHILL Mailing Tube, 37 in. x 3 in., PK25 (M3337)
- CROWNHILL Mailing Tube, 48inLx2in.dia, Brown, PK50 (P2048K)
- CROWNHILL Mailing Tube, 48 in. x 5 in., PK25 (M5548)
- CROWNHILL Crimped End Mailing Tube, 30inLxPK15 (S4030K)
- THE PACKAGING WHOLESALERS Mailing Tubes With Caps, 3" Dia. x 26"L, 0.08" Thick, White, 24/Pack (P3026W)
- Crownhill Mailing Tubes