Shop All Mailing Tubes
Crownhill
Mailing Tube, 12inLx2in.dia, Brown, PK50
Mfr # P2012K
Zoro # G9471305
product price: $45.29
/pk 50, $0.91/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 12"
- Inside Dia. 2"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # P2012K
- Zoro # G9471305
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 12" |
Inside Dia. | 2" |
Usable Width | 2 in |
Usable Depth | 12 in |
Usable Length | 12 in |
Usable Diameter | 2 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Includes | Caps |
Standards | USPS, UPS and DOT Shipping |
Item | Mailing Tube |
Wall Thickness | 1/16 in |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 2 in, Usable Width 2 in, Usable Depth 12 in, Usable Length 12 in, Usable DxL 2x12 in, Usable WxDxL 2x12x12 in, Wall Thickness 1/16 in, Color Brown, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSH Electric Tape Dispenser (TDE110)
- UNIVERSAL Message Stamp, E-MAILED, Pre-Inked One-Color, Blue (UNV10058)
- SHARP CALCULATORS Calculator, Desktop, 12-Digit, We (EL334W)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.47"x26-1/5ft., White/Black (TZe335)
- CROWNHILL Mailing Tube, 15inLx3in.dia, Brown, PK24 (P3015K)
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK12 (P4030KHD)
- CROWNHILL Mailing Tube, 36inLx6in.dia, Brown, PK10 (P6036KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 60inLxPK24 (P3060KHD)
- CROWNHILL Mailing Tube, 48inLx4in.dia, Brown, PK15 (P4048K)
- CROWNHILL Mailing Tube, 24inLx3in.dia, White, PK24 (P3024W)
- Crownhill Mail Supplies