Shop All Mailing Tubes
Crownhill
Mailing Tube, 12inLx2-1/2in.dia, PK34
Mfr # P2512K
Zoro # G9471445
product price: $38.95
/pk 34, $1.15/ea
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 12"
- Inside Dia. 2-1/2"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # P2512K
- Zoro # G9471445
- UPC # 00841436018135
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 12" |
Inside Dia. | 2-1/2" |
Usable Diameter | 2 1/2 in |
Usable Length | 12 in |
Usable Depth | 12 in |
Usable Width | 2 1/2 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Wall Thickness | 1/16 in |
Item | Mailing Tube |
Includes | Caps |
Standards | USPS, UPS and DOT Shipping |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 2 1/2 in, Usable Width 2 1/2 in, Usable Depth 12 in, Usable Length 12 in, Usable DxL 2-1/2x12 in, Usable WxDxL 2-1/2x12x12 in, Wall Thickness 1/16 in, Color Brown, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 34
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEEN GREEN Bale Ties, Painted, .08 In Dia, 14ft, PK250 (KGBT 14g x 14ft x 250)
- BUSINESS SOURCE Pad, Premium, 8.5X11.75, White 6PK (BSN03107)
- TAPE LOGIC Tape Logic® #291 Industrial Tape, 2.6 Mil, 3" x 110 yds., Clear, 24/Case (T9052291)
- RITE IN THE RAIN All Weather Memo Book, Univ, 3-1/2 x 5 in. (954)
- CROWNHILL Mailing Tube, 24inLx3in.dia, White, PK24 (P3024W)
- CROWNHILL Mailing Tube, 36inLx3in.dia, White, PK24 (P3036W)
- CROWNHILL Mailing Tube, 37 in. x 3 in., PK25 (M3337)
- CROWNHILL Mailing Tube, 15inLx3in.dia, Brown, PK24 (P3015K)
- CROWNHILL Heavy-Duty Mailing Tube, 60inLxPK24 (P3060KHD)
- CROWNHILL Mailing Tube, 36inLx6in.dia, Brown, PK10 (P6036KHD)
- THE PACKAGING WHOLESALERS Heavy Duty Mailing Tubes With Caps, 4" Dia. x 42"L, 0.125" Thick, Kraft, 12/Pack (HD4042K)
- Crownhill Mailing Tubes & Cartons