Shop All Mailing Tubes
Crownhill
Mailing Tube, 12inLx1-1/2in.dia, PK50
Mfr # P1512K
Zoro # G9471183
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 12"
- Inside Dia. 1-1/2"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crownhill
- MFR # P1512K
- Zoro # G9471183
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 12" |
Inside Dia. | 1-1/2" |
Usable Length | 12 in |
Usable Diameter | 1 1/2 in |
Usable Width | 1 1/2 in |
Usable Depth | 12 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Item | Mailing Tube |
Wall Thickness | 1/16 in |
Includes | Caps |
Standards | USPS, UPS and DOT Shipping |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 1 1/2 in, Usable Width 1 1/2 in, Usable Depth 12 in, Usable Length 12 in, Usable DxL 1-1/2x12 in, Usable WxDxL 1-1/2x12x12 in, Wall Thickness 1/16 in, Color Brown, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Flap Closure 1-31 Heavy-duty Expand File (23681)
- SAFCO Wood/Laminate Literature Sorter, 24 Sections, 39 1/4 x 11 3/4 x 16 3/8, Gray (9423GR)
- UNI-PAINT Permanent Marker, Large Tip, Black Color Family, Paint, 6 PK (63731)
- TOPS Important Message Pad, 4-1/4x5-1/2, PK12 (TOP3002P)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK24 (P3030KHD)
- CROWNHILL Mailing Tube, 36inLx6in.dia, Brown, PK10 (P6036KHD)
- CROWNHILL Mailing Tube, 48 in. x 5 in., PK25 (M5548)
- CROWNHILL Heavy-Duty Mailing Tube, 60inLxPK24 (P3060KHD)
- CROWNHILL Crimped End Mailing Tube, 30inLxPK15 (S4030K)
- CROWNHILL Mailing Tube, 36inLx3in.dia, White, PK24 (P3036W)
- THE PACKAGING WHOLESALERS Mailing Tubes With Caps, 3" Dia. x 42"L, 0.07" Thick, Kraft, 24/Pack (P3042K)
- Crownhill Mailing Tubes & Cartons