Shop All Mailing Tubes
Crownhill
Mailing Tube, 120inLx4-3/4in.dia, PK15
Mfr # P47512AT
Zoro # G9473511
product price: $373.99
/pk 15, $24.93/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$373.99
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 60" to 120"
- Inside Dia. 4-3/4"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # P47512AT
- Zoro # G9473511
- UPC # 841436089692
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 60" to 120" |
Inside Dia. | 4-3/4" |
Usable Width | 4 3/4 in |
Usable Depth | 60 in to 120 in |
Usable Diameter | 4 3/4 in |
Usable Length | 60 in to 120 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Standards | USPS, UPS and DOT Shipping |
Item | Mailing Tube |
Wall Thickness | 3/16 in |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 4 3/4 in, Usable Width 4 3/4 in, Usable Depth 60 in to 120 in, Usable Length 60 in to 120 in, Usable DxL 4-3/4x60-120 in, Usable WxDxL 4-3/4x60-120x60-120 in, Wall Thickness 3/16 in, Color Brown, Material Paper, Standards USPS, UPS and DOT Shipping, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 5" x 4" x 4", Kraft, 25/Bundle (55VG09)
- OHAUS Mechanical Compact Bench Scale 2000g Capacity (1560-SD)
- ZORO SELECT Marking Tape, Roll, 1In W, 216 ft. L (15D715)
- C-LINE PRODUCTS Report Cover, Binding Bar, Clear, PK50 (32557)
- CROWNHILL Heavy-Duty Mailing Tube, 24inLxPK12 (P4024KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 60inLxPK24 (P3060KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK24 (P3030KHD)
- CROWNHILL Mailing Tube, 36inLx3in.dia, White, PK24 (P3036W)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK12 (P4030KHD)
- CROWNHILL Mailing Tube, 36inLx6in.dia, Brown, PK10 (P6036KHD)
- THE PACKAGING WHOLESALERS Heavy Duty Mailing Tubes With Caps, 4" Dia. x 42"L, 0.125" Thick, Kraft, 12/Pack (HD4042K)
- Crownhill Mail Supplies