Shop All Mailing Tubes
Crownhill
Mailing Tube, 120inLx3-1/4in.dia, PK15
Mfr # P32512AT
Zoro # G9473484
product price: $302.99
/pk 15, $20.20/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 60" to 120"
- Inside Dia. 3-1/4"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # P32512AT
- Zoro # G9473484
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 60" to 120" |
Inside Dia. | 3-1/4" |
Usable Length | 60 in to 120 in |
Usable Depth | 60 in to 120 in |
Usable Width | 3 1/4 in |
Usable Diameter | 3 1/4 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Standards | USPS, UPS and DOT Shipping |
Item | Mailing Tube |
Wall Thickness | 3/16 in |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 3 1/4 in, Usable Width 3 1/4 in, Usable Depth 60 in to 120 in, Usable Length 60 in to 120 in, Usable DxL 3-1/4x60-120 in, Usable WxDxL 3-1/4x60-120x60-120 in, Wall Thickness 3/16 in, Color Brown, Material Paper, Standards USPS, UPS and DOT Shipping, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Dry Erase Marker/Eraser/Cleaner Kit, Medium Assorted Tips/Colors, PK12 (80054)
- ACCU-STAMP2 Stamp, Red, Revised, 1-5/8"x1/2" (035587)
- ADVANTUS Panel Wall Clips, Jumbo, 60 Sheet Capacity, 10/BX, Assorted 10PK (AVT75341)
- ZORO SELECT 2-1/8" x 4-1/4" Red Paper Wire Tag, Pk1000 (1GYR5)
- CROWNHILL Mailing Tube, 48inLx2in.dia, Brown, PK50 (P2048K)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- CROWNHILL Mailing Tube, 24inLx3in.dia, White, PK24 (P3024W)
- CROWNHILL Mailing Tube, 36inLx3in.dia, White, PK24 (P3036W)
- CROWNHILL Heavy-Duty Mailing Tube, 60inLxPK24 (P3060KHD)
- CROWNHILL Mailing Tube, 36inLx6in.dia, Brown, PK10 (P6036KHD)
- THE PACKAGING WHOLESALERS Mailing Tubes With Caps, 2-1/2" Dia. x 12"L, 0.06" Thick, Kraft, 34/Pack (P2512K)
- Crownhill Mailing Tubes & Cartons