Shop All Mailing Tubes
Crownhill
Mailing Tube, 12 in. x 5 in., PK25
Mfr # M5512
Zoro # G9471016
product price: $46.35
/pk 25, $1.85/ea
$46.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Square
- Material Paper
- Inside Length 12"
- Inside Dia. 5"
- Color Oyster White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # M5512
- Zoro # G9471016
- UPC # 00841436089159
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 12" |
Inside Dia. | 5" |
Usable Width | 5 in |
Usable Depth | 12 in |
Usable Diameter | 5 in |
Usable Length | 12 in |
Details
Shape | Square |
Material | Paper |
Color | Oyster White |
Item | Mailing Tube |
Standards | USPS, UPS and DOT Shipping |
Board Test | 200#, 32 ECT |
Shipping Tube Style | With Folded Ends |
Description
Mailing Tube, Shape Square, Shipping Tube Style With Folded Ends, Usable Diameter 5 in, Usable Width 5 in, Usable Depth 12 in, Usable Length 12 in, Usable DxL 5x12 in, Usable WxDxL 5x12x12 in, Board Test 200#, 32 ECT, Color Oyster White, Material Paper, Standards USPS, UPS and DOT Shipping, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS 4N1 Magnetic Dry Erase Combo Board, 24 x 18, White/Natural (3890U00-01)
- C-LINE PRODUCTS Binding Bars, 11"x1/8", 100/BX, Black PK (CLI34551)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 36" x 250', Kraft, 1 Roll (SF36)
- TOPS Employee Record File Jacket, PK15 (TOP32801)
- CROWNHILL Mailing Tube, 37 in. x 3 in., PK25 (M3337)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK24 (P3030KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- CROWNHILL Mailing Tube, 48inLx4in.dia, Brown, PK15 (P4048K)
- CROWNHILL Heavy-Duty Mailing Tube, 60inLxPK24 (P3060KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 24inLxPK12 (P4024KHD)
- BOX PACKAGING Global Industrial„¢ Jumbo Mailing Tubes With Caps, 8" Dia. x 60"L, 0.125" Thick, Kraft, 10/Pk (P8060KHD)
- Crownhill Mail Supplies