Shop All Mailing Tubes
Crownhill
Heavy-Duty Mailing Tube, 72x4 in, PK12
Mfr # P4072KHD
Zoro # G9471901
product price: $121.99
/pk 12, $10.17/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$121.99
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 72"
- Inside Dia. 4"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # P4072KHD
- Zoro # G9471901
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 72" |
Inside Dia. | 4" |
Usable Length | 72 in |
Usable Diameter | 4 in |
Usable Width | 4 in |
Usable Depth | 72 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Includes | Caps |
Item | Mailing Tube |
Wall Thickness | 1/8 in |
Standards | USPS, UPS and DOT Shipping |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 4 in, Usable Width 4 in, Usable Depth 72 in, Usable Length 72 in, Usable DxL 4x72 in, Usable WxDxL 4x72x72 in, Wall Thickness 1/8 in, Color Brown, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Imageformula Cr-L1 Check Transport (3595C002)
- SMARTMAX My First SmartMax Totem (230)
- SAUNDERS 8-1/2" x 11" Portable Storage Clipboard 1-1/2", Silver (21017)
- EXPO Low-Odor Dry Erase Marker Starter Set, X-Fine Needle Tip, Assrtd, PK5 (1884310)
- CROWNHILL Heavy-Duty Mailing Tube, 60inLxPK24 (P3060KHD)
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- CROWNHILL Crimped End Mailing Tube, 30inLxPK15 (S4030K)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK24 (P3030KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK12 (P4030KHD)
- CROWNHILL Mailing Tube, 36inLx3in.dia, White, PK24 (P3036W)
- THE PACKAGING WHOLESALERS Mailing Tubes With Caps, 3" Dia. x 20"L, 0.07" Thick, Kraft, 24/Pack (P3020K)
- Crownhill Mailing Tubes