Shop All Mailing Tubes
Crownhill
Heavy-Duty Mailing Tube, 72inLxPK15
Mfr # P3072KHD
Zoro # G9471847
product price: $95.55
/pk 15, $6.37/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$95.55
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 72"
- Inside Dia. 3"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # P3072KHD
- Zoro # G9471847
- UPC # 841436037228
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 72" |
Inside Dia. | 3" |
Usable Diameter | 3 in |
Usable Depth | 72 in |
Usable Width | 3 in |
Usable Length | 72 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Includes | Caps |
Item | Mailing Tube |
Wall Thickness | 1/8 in |
Standards | USPS, UPS and DOT Shipping |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 3 in, Usable Width 3 in, Usable Depth 72 in, Usable Length 72 in, Usable DxL 3x72 in, Usable WxDxL 3x72x72 in, Wall Thickness 1/8 in, Color Brown, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Saturn 3i 125 Laminator, 12"x5mil Max (5736601)
- C-LINE PRODUCTS Bold Basics WriteOn File Jackets, Assorted, 8 12 x 11, 6PK (63550)
- SALSBURY INDUSTRIES Vertical Mailbox, Aluminum, Powder Coated, 6 Doors, Recessed, - (3506ARU)
- DOWLING MAGNETS Alnico Bar Magnets, 2in, N/S Stamped, PK4 (731012)
- CROWNHILL Mailing Tube, 24inLx3in.dia, White, PK24 (P3024W)
- CROWNHILL Mailing Tube, 48inLx2in.dia, Brown, PK50 (P2048K)
- CROWNHILL Mailing Tube, 36inLx3in.dia, White, PK24 (P3036W)
- CROWNHILL Heavy-Duty Mailing Tube, 60inLxPK24 (P3060KHD)
- CROWNHILL Mailing Tube, 36inLx6in.dia, Brown, PK10 (P6036KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK12 (P4030KHD)
- THE PACKAGING WHOLESALERS Plastic End Caps, 3" Dia., White, 100/Pack (MTCAP3)
- Crownhill Mailing Tubes