Shop All Mailing Tubes
Crownhill
Heavy-Duty Mailing Tube, 60inLxPK24
Mfr # P3060KHD
Zoro # G9473861
product price: $126.99
/pk 24, $5.29/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 60"
- Inside Dia. 3"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # P3060KHD
- Zoro # G9473861
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 60" |
Inside Dia. | 3" |
Usable Width | 3 in |
Usable Diameter | 3 in |
Usable Length | 60 in |
Usable Depth | 60 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Item | Mailing Tube |
Wall Thickness | 1/8 in |
Standards | USPS, UPS and DOT Shipping |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 3 in, Usable Width 3 in, Usable Depth 60 in, Usable Length 60 in, Usable DxL 3x60 in, Usable WxDxL 3x60x60 in, Wall Thickness 1/8 in, Color Brown, Material Paper, Standards USPS, UPS and DOT Shipping, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Multi Paper, 8-1/2 x 11 In, PK500 (HAM102467)
- ROARING SPRING Whitelines Premium Line Ruled Spiral Notebook, Gray (ROA17000)
- MAKERBOT MakerBot® Nylon Carbon Fiber Filament (375-0059A)
- ZORO SELECT Corrugated Boxes, 23" x 23" x 23", Kraft, 10/Bundle (55VH76)
- CROWNHILL Mailing Tube, 36inLx3in.dia, White, PK24 (P3036W)
- CROWNHILL Mailing Tube, 36inLx6in.dia, Brown, PK10 (P6036KHD)
- CROWNHILL Mailing Tube, 48inLx4in.dia, Brown, PK15 (P4048K)
- CROWNHILL Mailing Tube, 24inLx3in.dia, White, PK24 (P3024W)
- CROWNHILL Mailing Tube, 15inLx3in.dia, Brown, PK24 (P3015K)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK24 (P3030KHD)
- BOX PACKAGING Global Industrial„¢ Mailing Tubes With Caps, 2" Dia. x 22"L, 0.06" Thick, Kraft, 50/Pack (P2022K)
- Crownhill Mail Supplies