Shop All Mailing Tubes
Crownhill
Heavy-Duty Mailing Tube, 60inLxCaps, PK12
Mfr # P4060KHD
Zoro # G9471892
product price: $115.99
/pk 12, $9.67/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 60"
- Inside Dia. 4"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # P4060KHD
- Zoro # G9471892
- UPC # 841436037273
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 60" |
Inside Dia. | 4" |
Usable Length | 60 in |
Usable Width | 4 in |
Usable Diameter | 4 in |
Usable Depth | 60 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Item | Mailing Tube |
Standards | USPS, UPS and DOT Shipping |
Wall Thickness | 1/8 in |
Includes | Caps |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 4 in, Usable Width 4 in, Usable Depth 60 in, Usable Length 60 in, Usable DxL 4x60 in, Usable WxDxL 4x60x60 in, Wall Thickness 1/8 in, Color Brown, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 15" x 8" Open Poly Bags, 0.60 mil, Clear, PK 1000 (5DRV4)
- BSC PREFERRED Tape Logic 3'' Top Gun Carton Sealing Tape Dispenser (TDTG3)
- BRADY LaserTab Polyamide Coated Nylon Cloth Lbls 0.75 in H x 0.5 in W White 7/PK (LAT-40-799-1)
- PRESSMAN Lets Go Fishin Game (005506)
- CROWNHILL Mailing Tube, 36inLx6in.dia, Brown, PK10 (P6036KHD)
- CROWNHILL Mailing Tube, 36inLx3in.dia, White, PK24 (P3036W)
- CROWNHILL Mailing Tube, 48inLx4in.dia, Brown, PK15 (P4048K)
- CROWNHILL Heavy-Duty Mailing Tube, 60inLxPK24 (P3060KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK12 (P4030KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 24inLxPK12 (P4024KHD)
- CROWNHILL Mailing Tube, 48inLx2in.dia, Brown, PK50 (P2048K)
- Crownhill Mailing Tubes & Cartons