Shop All Mailing Tubes
Crownhill
Heavy-Duty Mailing Tube, 42inLxPK24
Mfr # P3042KHD
Zoro # G9471804
product price: $134.99
/pk 24, $5.62/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 42"
- Inside Dia. 3"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # P3042KHD
- Zoro # G9471804
- UPC # 841436037198
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 42" |
Inside Dia. | 3" |
Usable Length | 42 in |
Usable Depth | 42 in |
Usable Width | 3 in |
Usable Diameter | 3 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Standards | USPS, UPS and DOT Shipping |
Includes | Caps |
Item | Mailing Tube |
Wall Thickness | 1/8 in |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 3 in, Usable Width 3 in, Usable Depth 42 in, Usable Length 42 in, Usable DxL 3x42 in, Usable WxDxL 3x42x42 in, Wall Thickness 1/8 in, Color Brown, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Paper Shredder, Cross, C-225Ci, Black (FEL38325001)
- C-LINE PRODUCTS Pressure Sensitive Badge, White, PK100 (92277)
- WOODLAND SCENICS Woodland Scenics WOO1435 Hot Wire Foam Cutter (WOO1435)
- OIC Magnet, Push Pin Design, 3/4"x3/8", 10/PK, Assorted PK (OIC92515)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- CROWNHILL Mailing Tube, 48 in. x 5 in., PK25 (M5548)
- CROWNHILL Heavy-Duty Mailing Tube, 24inLxPK12 (P4024KHD)
- CROWNHILL Mailing Tube, 15inLx3in.dia, Brown, PK24 (P3015K)
- CROWNHILL Mailing Tube, 48inLx4in.dia, Brown, PK15 (P4048K)
- CROWNHILL Heavy-Duty Mailing Tube, 60inLxPK24 (P3060KHD)
- BOX PACKAGING Global Industrial„¢ Adjustable Shipping Tube, 4-3/4" Dia. x 60-120"L, 0.18" Thick, Kraft, 15/Pk (P47512AT)
- Crownhill Mailing Tubes & Cartons