Shop All Mailing Tubes
Crownhill
Heavy-Duty Mailing Tube, 42inLxPK12
Mfr # P4042KHD
Zoro # G9471883
product price: $60.69
/pk 12, $5.06/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 42"
- Inside Dia. 4"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # P4042KHD
- Zoro # G9471883
- UPC # 841436037266
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 42" |
Inside Dia. | 4" |
Usable Length | 42 in |
Usable Diameter | 4 in |
Usable Depth | 42 in |
Usable Width | 4 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Wall Thickness | 1/8 in |
Item | Mailing Tube |
Includes | Caps |
Standards | USPS, UPS and DOT Shipping |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 4 in, Usable Width 4 in, Usable Depth 42 in, Usable Length 42 in, Usable DxL 4x42 in, Usable WxDxL 4x42x42 in, Wall Thickness 1/8 in, Color Brown, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Folder 8-1/2 x 11", 1/3-Cut Tab, Assorted Colors, Pk12 (11641)
- PARTNERS BRAND Newsprint Roll, 30#, 24" x 1,440', White, 1 Roll (NP2490)
- BROTHER Portable Label Printer, PTM95 Single Color Capability (PTM95)
- DYKEM Tube Marker, Medium Tip, Blue Color Family, Ink (83418)
- CROWNHILL Mailing Tube, 24inLx3in.dia, White, PK24 (P3024W)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK12 (P4030KHD)
- CROWNHILL Mailing Tube, 36inLx3in.dia, White, PK24 (P3036W)
- CROWNHILL Mailing Tube, 37 in. x 3 in., PK25 (M3337)
- CROWNHILL Mailing Tube, 48 in. x 5 in., PK25 (M5548)
- CROWNHILL Mailing Tube, 36inLx6in.dia, Brown, PK10 (P6036KHD)
- UNIVERSAL Cubed FixedDepth Corrugated Shipping Boxes, RSC, 14 x 14 x 14, Brown Kraft, 25PK (UFS141414)
- Crownhill Mail Supplies