Shop All Mailing Tubes
Crownhill
Heavy-Duty Mailing Tube, 36inLxPK24
Mfr # P3036KHD
Zoro # G9471795
product price: $67.79
/pk 24, $2.82/ea
$67.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 36"
- Inside Dia. 3"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # P3036KHD
- Zoro # G9471795
- UPC # 841436037181
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 36" |
Inside Dia. | 3" |
Usable Width | 3 in |
Usable Diameter | 3 in |
Usable Depth | 36 in |
Usable Length | 36 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Wall Thickness | 1/8 in |
Standards | USPS, UPS and DOT Shipping |
Includes | Caps |
Item | Mailing Tube |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 3 in, Usable Width 3 in, Usable Depth 36 in, Usable Length 36 in, Usable DxL 3x36 in, Usable WxDxL 3x36x36 in, Wall Thickness 1/8 in, Color Brown, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 5 1/4" x 2 5/8", Orange, 100/Case (G14063E)
- MEAD Composition Book, Wide Ruled, 100 Sheets Per Book, PK3 (MEA09910)
- NINJATEK Filament, TPE, 1.75mm Diam., Snow, 0.75kg (3DCH0017505)
- INTERTAPE Intertape Polymer Handheld Tape Dispenser, 2 In. (1969)
- CROWNHILL Crimped End Mailing Tube, 30inLxPK15 (S4030K)
- CROWNHILL Mailing Tube, 36inLx3in.dia, White, PK24 (P3036W)
- CROWNHILL Mailing Tube, 48inLx4in.dia, Brown, PK15 (P4048K)
- CROWNHILL Mailing Tube, 24inLx3in.dia, White, PK24 (P3024W)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK12 (P4030KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 60inLxPK24 (P3060KHD)
- UNIVERSAL FixedDepth Corrugated Shipping Boxes, RSC, 12 x 12 x 6, Brown Kraft, 25PK (UFS12126)
- Crownhill Mailing Tubes & Cartons