Shop All Mailing Tubes
Crownhill
Heavy-Duty Mailing Tube, 24inLxPK24
Mfr # P3024KHD
Zoro # G9471777
product price: $67.69
/pk 24, $2.82/ea
$67.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 24"
- Inside Dia. 3"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # P3024KHD
- Zoro # G9471777
- UPC # 00841436037167
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 24" |
Inside Dia. | 3" |
Usable Width | 3 in |
Usable Depth | 24 in |
Usable Length | 24 in |
Usable Diameter | 3 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Standards | USPS, UPS and DOT Shipping |
Includes | Caps |
Wall Thickness | 1/8 in |
Item | Mailing Tube |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 3 in, Usable Width 3 in, Usable Depth 24 in, Usable Length 24 in, Usable DxL 3x24 in, Usable WxDxL 3x24x24 in, Wall Thickness 1/8 in, Color Brown, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Pre-Cut Mat Frames, 9in x 12in, Black, PK24 (P0072560)
- JC TOYS JC Toys Lots to Love® Babies, 10in Size, African-American Baby (16550)
- INSTAPAK QUICK Instant Foam Packaging, 18" L, 18" W, PK36 (IQHRT00-20)
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26-1/5ft., Black/White (TZeS251)
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- CROWNHILL Heavy-Duty Mailing Tube, 24inLxPK12 (P4024KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK24 (P3030KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK12 (P4030KHD)
- CROWNHILL Mailing Tube, 48inLx4in.dia, Brown, PK15 (P4048K)
- CROWNHILL Mailing Tube, 36inLx3in.dia, White, PK24 (P3036W)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- Crownhill Mail Supplies