Shop All Protective Packaging Foam
Crownhill
Gatorfoam Boards, 48 x 96", Wht Sheets, PK4
Mfr # G-8597
Zoro # G7180122
product price: $1,166.99
/pk 4, $291.75/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,166.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # G-8597
- Zoro # G7180122
- Country of Origin United States
- Category Protective Packaging Foam
Details
Item | Gatorfoam Boards,48 x 96",Wht Sheets,PK4 |
Description
Gatorfoam Boards,48 x 96 In.,Wht Sheets,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24" x 16" Open Poly Bags, 2 mil, Clear (5DGZ2)
- CARDINAL 2" Binder 11x17, Black (12132)
- C-LINE PRODUCTS AllPurpose Document Sorter, 212 x 2312 (30526)
- STOUT BY ENVISION LLDPE ProPerformance Coreless Bags 33 Gallon Bags Case of 125 bags, 125PK (L3339C70)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 18" W (56KZ01)
- ZORO SELECT Foam Roll 24" x 250 ft., Perforated, 1/4" Thickness, Pk3 (5VFJ3)
- ZORO SELECT Foam Roll, White, 12 In. W, 750 ft. L, PK6 (5VFG9)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KY81)
- ZORO SELECT Foam Roll 24" x 750 ft., Perforated, 3/32" Thickness, Pk3 (5VFH1)
- BOX PACKAGING Instapak Quick® Room Temperature Extra Thick Expandable Foam Bags, 18"W x 24"L, 30/Pack (IQRT60)
- ZORO SELECT Foam Cord, 300 ft. L, 1/8" dia., Black (ZUSA287125-300)
- Crownhill Protective Packaging Foam