Shop All Mailing Tubes
Crownhill
Crimped End Mailing Tube, 48inLxPK24
Mfr # S3048K
Zoro # G9473405
product price: $84.89
/pk 24, $3.54/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
$84.89
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 48"
- Inside Dia. 3"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # S3048K
- Zoro # G9473405
- UPC # 00841436018623
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 48" |
Inside Dia. | 3" |
Usable Length | 48 in |
Usable Diameter | 3 in |
Usable Depth | 48 in |
Usable Width | 3 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Wall Thickness | 1/16 in |
Standards | USPS, UPS and DOT Shipping |
Item | Mailing Tube |
Shipping Tube Style | With Folded Ends |
Green Environmental Attribute | Plastic-Free Packaging Product |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With Folded Ends, Usable Diameter 3 in, Usable Width 3 in, Usable Depth 48 in, Usable Length 48 in, Usable DxL 3x48 in, Usable WxDxL 3x48x48 in, Wall Thickness 1/16 in, Color Brown, Material Paper, Standards USPS, UPS and DOT Shipping, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY TrueBlock Shipping Labels, Sure, PK2500 (5963)
- AVERY 1" Slant Ring Durable Binder, Blue (AVE17014)
- C-LINE PRODUCTS C-Line Products Project Folders, Assorted, Reduced Glare, 11 x 8 1/2, 25/BX (62130)
- NITE IZE Universal Cell Phone Case, Black, Nylon (CCCXL-01-R3)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- CROWNHILL Crimped End Mailing Tube, 30inLxPK15 (S4030K)
- CROWNHILL Mailing Tube, 48 in. x 5 in., PK25 (M5548)
- CROWNHILL Mailing Tube, 37 in. x 3 in., PK25 (M3337)
- CROWNHILL Heavy-Duty Mailing Tube, 60inLxPK24 (P3060KHD)
- CROWNHILL Mailing Tube, 36inLx6in.dia, Brown, PK10 (P6036KHD)
- BOX PACKAGING Global Industrial„¢ Adjustable Shipping Tube, 4-3/4" Dia. x 60-120"L, 0.18" Thick, Kraft, 15/Pk (P47512AT)
- Crownhill Mailing Tubes