Shop All Mailing Tubes
Crownhill
Crimped End Mailing Tube, 36inLxPK50
Mfr # S2036K
Zoro # G9473222
$58.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 36"
- Inside Dia. 2"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crownhill
- MFR # S2036K
- Zoro # G9473222
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 36" |
Inside Dia. | 2" |
Usable Diameter | 2 in |
Usable Length | 36 in |
Usable Width | 2 in |
Usable Depth | 36 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Wall Thickness | 1/16 in |
Standards | USPS, UPS and DOT Shipping |
Item | Mailing Tube |
Shipping Tube Style | With Folded Ends |
Green Environmental Attribute | Plastic-Free Packaging Product |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With Folded Ends, Usable Diameter 2 in, Usable Width 2 in, Usable Depth 36 in, Usable Length 36 in, Usable DxL 2x36 in, Usable WxDxL 2x36x36 in, Wall Thickness 1/16 in, Color Brown, Material Paper, Standards USPS, UPS and DOT Shipping, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Project Folders, Vinyl, PK35 (62150)
- GLOBE SCIENTIFIC Lab Slide Mailer, Blue, PK100 (513061B)
- PARTNERS BRAND Bubble Lined Poly Mailers, 6 3/4" x 10", White, 250/Case (B831)
- DAYMARK Removeable Adhesive 1"x1" Octagon Tuesday Triling Label, PK12000 (IT110060B-2-TUE)
- CROWNHILL Mailing Tube, 36inLx6in.dia, Brown, PK10 (P6036KHD)
- CROWNHILL Mailing Tube, 48inLx2in.dia, Brown, PK50 (P2048K)
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK12 (P4030KHD)
- CROWNHILL Crimped End Mailing Tube, 30inLxPK15 (S4030K)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK24 (P3030KHD)
- THE PACKAGING WHOLESALERS Mailing Tubes With Caps, 3" Dia. x 20"L, 0.07" Thick, Kraft, 24/Pack (P3020K)
- Crownhill Mailing Tubes