Shop All Mailing Tubes
Crownhill
Crimped End Mailing Tube, 36inLxPK34
Mfr # S2536K
Zoro # G9473301
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 36"
- Inside Dia. 2-1/2"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crownhill
- MFR # S2536K
- Zoro # G9473301
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 36" |
Inside Dia. | 2-1/2" |
Usable Diameter | 2 1/2 in |
Usable Length | 36 in |
Usable Depth | 36 in |
Usable Width | 2 1/2 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Wall Thickness | 1/16 in |
Standards | USPS, UPS and DOT Shipping |
Item | Mailing Tube |
Shipping Tube Style | With Folded Ends |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With Folded Ends, Usable Diameter 2 1/2 in, Usable Width 2 1/2 in, Usable Depth 36 in, Usable Length 36 in, Usable DxL 2-1/2x36 in, Usable WxDxL 2-1/2x36x36 in, Wall Thickness 1/16 in, Color Brown, Material Paper, Standards USPS, UPS and DOT Shipping, Package Quantity 34
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pen, Marker, Bravo, 1.0Mm, Bk (11034)
- ZORO SELECT Telescoping Outer Boxes, 6 1/2" x 6 1/2" x 48", Kraft, 25/Bundle (55VL51)
- ZORO SELECT Long Corrugated Boxes, 32" x 10" x 10", Kraft, 20/Bundle (55VJ32)
- 3M DBI-SALA Heat Shrink 3.00" x 4.00", PK10 (1500023)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK24 (P3030KHD)
- CROWNHILL Mailing Tube, 36inLx3in.dia, White, PK24 (P3036W)
- CROWNHILL Mailing Tube, 24inLx3in.dia, White, PK24 (P3024W)
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- CROWNHILL Crimped End Mailing Tube, 30inLxPK15 (S4030K)
- CROWNHILL Mailing Tube, 48 in. x 5 in., PK25 (M5548)
- THE PACKAGING WHOLESALERS Premium Telescoping Tubes, 3" Dia. x 30"L, 0.125" Thick, Kraft, 24/Pack (TEL3030KRAFT)
- Crownhill Mailing Tubes & Cartons