Shop All Mailing Tubes
Crownhill
Crimped End Mailing Tube, 30inLxPK70
Mfr # S1530K
Zoro # G9473134
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 30"
- Inside Dia. 1-1/2"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crownhill
- MFR # S1530K
- Zoro # G9473134
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 30" |
Inside Dia. | 1-1/2" |
Usable Diameter | 1 1/2 in |
Usable Width | 1 1/2 in |
Usable Length | 30 in |
Usable Depth | 30 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Item | Mailing Tube |
Standards | USPS, UPS and DOT Shipping |
Wall Thickness | 1/16 in |
Shipping Tube Style | With Folded Ends |
Green Environmental Attribute | Plastic-Free Packaging Product |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With Folded Ends, Usable Diameter 1 1/2 in, Usable Width 1 1/2 in, Usable Depth 30 in, Usable Length 30 in, Usable DxL 1-1/2x30 in, Usable WxDxL 1-1/2x30x30 in, Wall Thickness 1/16 in, Color Brown, Material Paper, Standards USPS, UPS and DOT Shipping, Package Quantity 70
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Split Wire Loom Tubing- 3/4" x 25ft- Yellow (WL-075-25-YL)
- PARTNERS BRAND 5" x 8" White Block Poly Bags, 2 mil, Clear, PK 1000 (PB3960)
- ZORO SELECT Document Envelope, Clear, PK500 (PL70)
- AVERY DENNISON 2" Dia. Glossy Clear Print to the Edge Round Labels, Pk120 (22825)
- CROWNHILL Mailing Tube, 48inLx4in.dia, Brown, PK15 (P4048K)
- CROWNHILL Mailing Tube, 15inLx3in.dia, Brown, PK24 (P3015K)
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- CROWNHILL Mailing Tube, 48inLx2in.dia, Brown, PK50 (P2048K)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK24 (P3030KHD)
- BOX PACKAGING Global Industrial Adjustable Shipping Tubes, 3-1/4in Dia. x 24-44inL, 0.18in Thick, Kraft, 25/Pk (B1638249)
- Crownhill Mail Supplies