Shop All Mailing Tubes
Crownhill
Crimped End Mailing Tube, 24inL, Wht, PK50
Mfr # S2024W
Zoro # G9473204
product price: $51.59
/pk 50, $1.03/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 24"
- Inside Dia. 2"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # S2024W
- Zoro # G9473204
- UPC # 841436018548
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 24" |
Inside Dia. | 2" |
Usable Depth | 24 in |
Usable Diameter | 2 in |
Usable Length | 24 in |
Usable Width | 2 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | White |
Standards | USPS, UPS and DOT Shipping |
Wall Thickness | 1/16 in |
Item | Mailing Tube |
Shipping Tube Style | With Folded Ends |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With Folded Ends, Usable Diameter 2 in, Usable Width 2 in, Usable Depth 24 in, Usable Length 24 in, Usable DxL 2x24 in, Usable WxDxL 2x24x24 in, Wall Thickness 1/16 in, Color White, Material Paper, Standards USPS, UPS and DOT Shipping, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Split Nylon Wire Loom Tubing- 3/8" x 50ft- Black (WL-ED-NY-0375-50)
- MELISSA & DOUG Magnetic Car Loader (9390)
- CIG NuPost Non-OEM New Postage Meter Red Ink Cartridge for Pitney Bowes 797-0/797-Q/797-M (NPTK700)
- UNIVERSAL Paper Roll, 150 ft. L x 9-1/4 in W, PK12 (UNV35715)
- CROWNHILL Mailing Tube, 24inLx3in.dia, White, PK24 (P3024W)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK24 (P3030KHD)
- CROWNHILL Crimped End Mailing Tube, 30inLxPK15 (S4030K)
- CROWNHILL Mailing Tube, 48inLx4in.dia, Brown, PK15 (P4048K)
- CROWNHILL Mailing Tube, 36inLx3in.dia, White, PK24 (P3036W)
- CROWNHILL Mailing Tube, 36inLx6in.dia, Brown, PK10 (P6036KHD)
- STAEDTLER Telescopic Art Tube, 28" to 49" Long, 3" Diameter, Black (948.58064516129)
- Crownhill Mailing Tubes & Cartons