Shop All Mailing Tubes
Crownhill
Crimped End Mailing Tube, 20inLxPK50
Mfr # S2020K
Zoro # G9473177
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 20"
- Inside Dia. 2"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crownhill
- MFR # S2020K
- Zoro # G9473177
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 20" |
Inside Dia. | 2" |
Usable Diameter | 2 in |
Usable Width | 2 in |
Usable Length | 20 in |
Usable Depth | 20 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Wall Thickness | 1/16 in |
Standards | USPS, UPS and DOT Shipping |
Item | Mailing Tube |
Shipping Tube Style | With Folded Ends |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With Folded Ends, Usable Diameter 2 in, Usable Width 2 in, Usable Depth 20 in, Usable Length 20 in, Usable DxL 2x20 in, Usable WxDxL 2x20x20 in, Wall Thickness 1/16 in, Color Brown, Material Paper, Standards USPS, UPS and DOT Shipping, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART MARKER ART WASHABLE CONICAL TIP BROWN PACK OF 12 PK (6773W-12BROWN-CO)
- UNI-BALL 207 Mechanical Pencil, 0.7 mm, HB (#2), Black Lead, Asstd Barrel, PK3 (70139)
- SHURTAPE Packaging Tape, 100m L x 72mm W, Clear, PK6 (HP 232)
- AIDATA View-Adjust Rotary Reference Organizer, 10 Display Panels, Black (FDS031LB)
- CROWNHILL Mailing Tube, 48inLx2in.dia, Brown, PK50 (P2048K)
- CROWNHILL Mailing Tube, 24inLx3in.dia, White, PK24 (P3024W)
- CROWNHILL Mailing Tube, 36inLx3in.dia, White, PK24 (P3036W)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK12 (P4030KHD)
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- CROWNHILL Mailing Tube, 48 in. x 5 in., PK25 (M5548)
- THE PACKAGING WHOLESALERS Heavy Duty Mailing Tubes With Caps, 4" Dia. x 42"L, 0.125" Thick, Kraft, 12/Pack (HD4042K)
- Crownhill Mail Supplies