Shop All Mailing Tubes
Crownhill
Crimped End Mailing Tube, 20inLxPK30
Mfr # S2520K
Zoro # G9473274
product price: $40.69
/pk 30, $1.36/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 20"
- Inside Dia. 2-1/2"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # S2520K
- Zoro # G9473274
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 20" |
Inside Dia. | 2-1/2" |
Usable Depth | 20 in |
Usable Width | 2 1/2 in |
Usable Diameter | 2 1/2 in |
Usable Length | 20 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Standards | USPS, UPS and DOT Shipping |
Item | Mailing Tube |
Wall Thickness | 1/16 in |
Shipping Tube Style | With Folded Ends |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With Folded Ends, Usable Diameter 2 1/2 in, Usable Width 2 1/2 in, Usable Depth 20 in, Usable Length 20 in, Usable DxL 2-1/2x20 in, Usable WxDxL 2-1/2x20x20 in, Wall Thickness 1/16 in, Color Brown, Material Paper, Standards USPS, UPS and DOT Shipping, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMBOW Refill for Correction Tape, White (68666)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Yellow, 50PK (84240)
- ZORO SELECT Shipping Box, 22x18x16 in (55NN07)
- TAPE LOGIC Tape Logic® Months of the Year Labels, "JAN", 2" x 3", Fluorescent Yellow, 500/Roll (DL6701)
- CROWNHILL Mailing Tube, 36inLx3in.dia, White, PK24 (P3036W)
- CROWNHILL Mailing Tube, 48inLx4in.dia, Brown, PK15 (P4048K)
- CROWNHILL Mailing Tube, 37 in. x 3 in., PK25 (M3337)
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK24 (P3030KHD)
- CROWNHILL Crimped End Mailing Tube, 30inLxPK15 (S4030K)
- CROWNHILL Mailing Tube, 15inLx3in.dia, Brown, PK24 (P3015K)
- Crownhill Mailing Tubes