Shop All Mailing Tubes
Crownhill
Crimped End Mailing Tube, 20inLxPK24
Mfr # S3020K
Zoro # G9473344
$40.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 20"
- Inside Dia. 3"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crownhill
- MFR # S3020K
- Zoro # G9473344
- UPC # 841436018609
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 20" |
Inside Dia. | 3" |
Usable Width | 3 in |
Usable Depth | 20 in |
Usable Diameter | 3 in |
Usable Length | 20 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Item | Mailing Tube |
Wall Thickness | 1/16 in |
Standards | USPS, UPS and DOT Shipping |
Shipping Tube Style | With Folded Ends |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With Folded Ends, Usable Diameter 3 in, Usable Width 3 in, Usable Depth 20 in, Usable Length 20 in, Usable DxL 3x20 in, Usable WxDxL 3x20x20 in, Wall Thickness 1/16 in, Color Brown, Material Paper, Standards USPS, UPS and DOT Shipping, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Pen, Roundstic, Bp, Med, Rd, Dz, PK12 (GSM11RD)
- GLOBAL INDUSTRIAL 48W x 36H Combination Board - Whiteboard/Cork (695636)
- TOPS BUSINESS FORMS Tops® Bill Of Lading Forms, 3-Part, Carbonless, 8-1/2" x 7", White, 50 Sets/Pack (3841)
- PRES-A-PLY Label, Lsr/Inkjet, 4X2, We, 1M 1000PK (AVE30603)
- CROWNHILL Mailing Tube, 48 in. x 5 in., PK25 (M5548)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK12 (P4030KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 24inLxPK12 (P4024KHD)
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- CROWNHILL Mailing Tube, 36inLx3in.dia, White, PK24 (P3036W)
- BOX PACKAGING Global Industrial„¢ Adjustable Shipping Tube, 4-3/4" Dia. x 60-120"L, 0.18" Thick, Kraft, 15/Pk (P47512AT)
- Crownhill Mailing Tubes & Cartons