Shop All Mailing Tubes
Crownhill
Crimped End Mailing Tube, 18inLxPK70
Mfr # S1518K
Zoro # G9473116
product price: $48.69
/pk 70, $0.70/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 18"
- Inside Dia. 1-1/2"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # S1518K
- Zoro # G9473116
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 18" |
Inside Dia. | 1-1/2" |
Usable Width | 1 1/2 in |
Usable Diameter | 1 1/2 in |
Usable Depth | 18 in |
Usable Length | 18 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Item | Mailing Tube |
Wall Thickness | 1/16 in |
Standards | USPS, UPS and DOT Shipping |
Shipping Tube Style | With Folded Ends |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With Folded Ends, Usable Diameter 1 1/2 in, Usable Width 1 1/2 in, Usable Depth 18 in, Usable Length 18 in, Usable DxL 1-1/2x18 in, Usable WxDxL 1-1/2x18x18 in, Wall Thickness 1/16 in, Color Brown, Material Paper, Standards USPS, UPS and DOT Shipping, Package Quantity 70
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDEPENDENT METAL STRAP CO. Independent Metal Stainless Steel Strapping w/Self Dispensing Box, 3/4"W x 100'L x 0.025" Thick (3425-SS)
- HAYES Student of the Month Certificate, 8.5in x 11in, PK90 (VA628)
- SMEAD FasTab Hanging Folders, Letter Size, 1/3-Cut Tabs, White, PK20, 20PK (64002)
- UNIVERSAL Paper Clips, Small (No. 1), Silver, 100PK (A7072210A)
- CROWNHILL Mailing Tube, 36inLx6in.dia, Brown, PK10 (P6036KHD)
- CROWNHILL Mailing Tube, 36inLx3in.dia, White, PK24 (P3036W)
- CROWNHILL Mailing Tube, 15inLx3in.dia, Brown, PK24 (P3015K)
- CROWNHILL Mailing Tube, 48 in. x 5 in., PK25 (M5548)
- CROWNHILL Mailing Tube, 37 in. x 3 in., PK25 (M3337)
- CROWNHILL Mailing Tube, 24inLx3in.dia, White, PK24 (P3024W)
- THE PACKAGING WHOLESALERS Premium Telescoping Tubes, 3" Dia. x 30"L, 0.125" Thick, Kraft, 24/Pack (TEL3030KRAFT)
- Crownhill Mailing Tubes