Shop All Mailing Tubes
Crownhill
Crimped End Mailing Tube, 18inLxPK15
Mfr # S4018K
Zoro # G9473432
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 18"
- Inside Dia. 4"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crownhill
- MFR # S4018K
- Zoro # G9473432
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 18" |
Inside Dia. | 4" |
Usable Width | 4 in |
Usable Diameter | 4 in |
Usable Depth | 18 in |
Usable Length | 18 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Wall Thickness | 1/16 in |
Item | Mailing Tube |
Standards | USPS, UPS and DOT Shipping |
Shipping Tube Style | With Folded Ends |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With Folded Ends, Usable Diameter 4 in, Usable Width 4 in, Usable Depth 18 in, Usable Length 18 in, Usable DxL 4x18 in, Usable WxDxL 4x18x18 in, Wall Thickness 1/16 in, Color Brown, Material Paper, Standards USPS, UPS and DOT Shipping, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARIFOLD Antimicrobial Wall Display Unit 10 White Pockets (WA221)
- SEALER SALES Replacement Kit for WN-650H (RK-26H-WN-650H)
- NATIONAL 5"x7.75" Wirebound Notebook (33002)
- TITAN Offset Metal Shears, Multi-Purpose, 10" (12444)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK24 (P3030KHD)
- CROWNHILL Mailing Tube, 24inLx3in.dia, White, PK24 (P3024W)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK12 (P4030KHD)
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- CROWNHILL Mailing Tube, 37 in. x 3 in., PK25 (M3337)
- BOX PACKAGING Global Industrial Adjustable Shipping Tubes, 3-1/4in Dia. x 24-44inL, 0.18in Thick, Kraft, 25/Pk (B1638249)
- Crownhill Mail Supplies