Shop All Mailing Tubes
Crownhill
Crimped End Mailing Tube, 16inLxPK70
Mfr # S1516K
Zoro # G9473107
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 16"
- Inside Dia. 1-1/2"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crownhill
- MFR # S1516K
- Zoro # G9473107
- UPC # 841436022934
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 16" |
Inside Dia. | 1-1/2" |
Usable Diameter | 1 1/2 in |
Usable Width | 1 1/2 in |
Usable Depth | 16 in |
Usable Length | 16 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Standards | USPS, UPS and DOT Shipping |
Item | Mailing Tube |
Wall Thickness | 1/16 in |
Shipping Tube Style | With Folded Ends |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With Folded Ends, Usable Diameter 1 1/2 in, Usable Width 1 1/2 in, Usable Depth 16 in, Usable Length 16 in, Usable DxL 1-1/2x16 in, Usable WxDxL 1-1/2x16x16 in, Wall Thickness 1/16 in, Color Brown, Material Paper, Standards USPS, UPS and DOT Shipping, Package Quantity 70
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Corrugated Polypropylene Non-Slit Wire Loom- 1.5" x 50FT- Black (WL-PP-NS-150-50-BK)
- BOX PACKAGING Square Mailing Tubes, 2"W x 2"D x 25"L, White (M2225)
- ZORO SELECT Handheld Tape Dispenser, 2" Max Tape W. (52WX72)
- SOUTHWORTH Resume Envelopes, Ivory, 9x12, PK50 (R14I10L)
- CROWNHILL Mailing Tube, 48 in. x 5 in., PK25 (M5548)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK24 (P3030KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK12 (P4030KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 24inLxPK12 (P4024KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 60inLxPK24 (P3060KHD)
- THE PACKAGING WHOLESALERS Mailing Tubes With Caps, 2-1/2" Dia. x 12"L, 0.06" Thick, Kraft, 34/Pack (P2512K)
- Crownhill Mailing Tubes & Cartons