Shop All Mailing Tubes
Crownhill
Crimped End Mailing Tube, 15inLxPK70
Mfr # S1515K
Zoro # G9473091
product price: $46.49
/pk 70, $0.66/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 15"
- Inside Dia. 1-1/2"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # S1515K
- Zoro # G9473091
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 15" |
Inside Dia. | 1-1/2" |
Usable Length | 15 in |
Usable Depth | 15 in |
Usable Width | 1 1/2 in |
Usable Diameter | 1 1/2 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Standards | USPS, UPS and DOT Shipping |
Item | Mailing Tube |
Wall Thickness | 1/16 in |
Shipping Tube Style | With Folded Ends |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With Folded Ends, Usable Diameter 1 1/2 in, Usable Width 1 1/2 in, Usable Depth 15 in, Usable Length 15 in, Usable DxL 1-1/2x15 in, Usable WxDxL 1-1/2x15x15 in, Wall Thickness 1/16 in, Color Brown, Material Paper, Standards USPS, UPS and DOT Shipping, Package Quantity 70
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK Lexmark Extra High Yield Yellow Return Program Toner, TAA Compliant, Yield: 22000 Pages (82K0XYG)
- MINWAX Blend Fil Pencil No.9 (110096666)
- PENTEL Quicker Clicker Mechanical Pencil, 0.9 mm, HB (#2.5), Black Lead, Burgundy Barrel, PK2, 2PK (PD349BP2)
- SAUNDERS Clipboard 1", Silver (22519)
- CROWNHILL Mailing Tube, 48inLx2in.dia, Brown, PK50 (P2048K)
- CROWNHILL Heavy-Duty Mailing Tube, 24inLxPK12 (P4024KHD)
- CROWNHILL Crimped End Mailing Tube, 30inLxPK15 (S4030K)
- CROWNHILL Heavy-Duty Mailing Tube, 60inLxPK24 (P3060KHD)
- CROWNHILL Mailing Tube, 37 in. x 3 in., PK25 (M3337)
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- CROWNHILL Mailing Tube, 48 in. x 5 in., PK25 (M5548)
- Crownhill Mailing Tubes & Cartons