Shop All Mailing Tubes
Crownhill
Crimped End Mailing Tube, 15inLxPK15
Mfr # S4015K
Zoro # G9473423
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 15"
- Inside Dia. 4"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crownhill
- MFR # S4015K
- Zoro # G9473423
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 15" |
Inside Dia. | 4" |
Usable Depth | 15 in |
Usable Diameter | 4 in |
Usable Length | 15 in |
Usable Width | 4 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Item | Mailing Tube |
Wall Thickness | 1/16 in |
Standards | USPS, UPS and DOT Shipping |
Shipping Tube Style | With Folded Ends |
Green Environmental Attribute | Plastic-Free Packaging Product |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With Folded Ends, Usable Diameter 4 in, Usable Width 4 in, Usable Depth 15 in, Usable Length 15 in, Usable DxL 4x15 in, Usable WxDxL 4x15x15 in, Wall Thickness 1/16 in, Color Brown, Material Paper, Standards USPS, UPS and DOT Shipping, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER GHS Mini Exclamation Mark Labels, Pk500 (MLGHIS7)
- BSC PREFERRED 3 x 3 x 48'' Kraft Square Mailing Tubes, 25PK (M3348K)
- POST-IT File Tabs, 2x1 1/2, Assorted Primary, PK30 (686ROYGB)
- ADAMS BUSINESS FORMS Money/Rent, Receipt Book, 3-Part (TC1182)
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- CROWNHILL Mailing Tube, 48inLx2in.dia, Brown, PK50 (P2048K)
- CROWNHILL Mailing Tube, 15inLx3in.dia, Brown, PK24 (P3015K)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK12 (P4030KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 24inLxPK12 (P4024KHD)
- CROWNHILL Mailing Tube, 24inLx3in.dia, White, PK24 (P3024W)
- BOX PACKAGING Square Mailing Tubes, 2"W x 2"D x 37"L, White (M2237)
- Crownhill Mailing Tubes & Cartons