Shop All Mailing Tubes
Crownhill
Crimped End Mailing Tube, 12inLxPK70
Mfr # S1512K
Zoro # G9473082
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 12"
- Inside Dia. 1-1/2"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crownhill
- MFR # S1512K
- Zoro # G9473082
- UPC # 841436022927
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 12" |
Inside Dia. | 1-1/2" |
Usable Length | 12 in |
Usable Diameter | 1 1/2 in |
Usable Depth | 12 in |
Usable Width | 1 1/2 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Standards | USPS, UPS and DOT Shipping |
Wall Thickness | 1/16 in |
Item | Mailing Tube |
Shipping Tube Style | With Folded Ends |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With Folded Ends, Usable Diameter 1 1/2 in, Usable Width 1 1/2 in, Usable Depth 12 in, Usable Length 12 in, Usable DxL 1-1/2x12 in, Usable WxDxL 1-1/2x12x12 in, Wall Thickness 1/16 in, Color Brown, Material Paper, Standards USPS, UPS and DOT Shipping, Package Quantity 70
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Banker Box, Ltr/Lgl, 450Lb, PK12 (00703)
- PRISMACOLOR Eraser, Kneaded Ruber, Large (70531)
- POST-IT FLAGS, POST-IT, 1"", 100CT, PE PK (MMM680PU2)
- ROARING SPRING Case of Flipper Wirebound Notebooks, 8.5"x11.5", 1 Sub, 70 sht, Asstd Covers, College Ruled W/Margin (13363cs)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- CROWNHILL Mailing Tube, 37 in. x 3 in., PK25 (M3337)
- CROWNHILL Mailing Tube, 48inLx2in.dia, Brown, PK50 (P2048K)
- CROWNHILL Mailing Tube, 36inLx6in.dia, Brown, PK10 (P6036KHD)
- CROWNHILL Crimped End Mailing Tube, 30inLxPK15 (S4030K)
- CROWNHILL Mailing Tube, 48inLx4in.dia, Brown, PK15 (P4048K)
- THE PACKAGING WHOLESALERS Plastic End Caps, 3" Dia., White, 100/Pack (MTCAP3)
- Crownhill Mail Supplies