Shop All Corrugated Pads
Crownhill
Corrugated Plastic Sheets, 9 x 42", Natural, 4mm thick
Mfr # G-4508
Zoro # G2253988
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$541.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crownhill
- MFR # G-4508
- Zoro # G2253988
- Country of Origin United States
- Category Corrugated Pads
Details
Item | Corr. Plastic Sheets,9" x 42",Nat,PK200 |
Description
Corr. Plastic Sheets,9 In. x 42 In.,Nat,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON C.H. Hanson 6.8 in. L China Marker Yellow 12 pc (10622)
- BANKERS BOX Storage Boxes, 850 lb Cap, Lgl, 15"x24"x10", 4/CT, WE/BE PK (FEL0001203)
- MASTERVISION Super Strong magnets, 1", 10/PK, Silver PK (BVCIM130809)
- THE PENCIL GRIP Staple Free Stapler, PK3 (133)
- CROWNHILL Corrugated Plastic Sheets, 19 x 29", Natural, 4mm thick (G-5415)
- CROWNHILL Corrugated Plastic Sheets, 9 x 12", Natural, 4mm thick (G-4478)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", Natural, 4mm thick (G-8150)
- CROWNHILL Corrugated Plastic Sheets, 45 x 60", White, 4mm thick (F-8413)
- CROWNHILL Corrugated Plastic Sheets, 24 x 96", Black, 4mm thick (G-1894)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", White, 4mm thick (F-8767)
- ZORO SELECT Corrugated Roll, 250ftLx4in, 0.172in Thick (SF04)
- Crownhill Protective Packaging