Shop All Corrugated Pads
Crownhill
Corrugated Plastic Sheets, 6 x 71", Natural, 4mm thick
Mfr # G-4261
Zoro # G2251693
product price: $678.99
/pk 200, $3.39/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$678.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # G-4261
- Zoro # G2251693
- Country of Origin United States
- Category Corrugated Pads
Details
Item | Corr. Plastic Sheets,6" x 71",Nat,PK200 |
Description
Corr. Plastic Sheets,6 In. x 71 In.,Nat,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Cord, 25 ft. L, 1/8" dia., Black (ZUSABSR-C-1)
- SUNWORKS Construction Paper, Purple, 50PK (PAC7203)
- U BRANDS Magnetic Dry Erase Board, 20 x 16, White (356U00-01)
- DETECTAMET Metal Detectable Permanent Marker, Green Color Family, 10 PK (146-A05-P04-A07)
- CROWNHILL Corrugated Plastic Sheets, 45 x 60", White, 4mm thick (F-8413)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", Natural, 4mm thick (G-8150)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", White, 4mm thick (F-8767)
- CROWNHILL Corrugated Plastic Sheets, 9 x 12", Natural, 4mm thick (G-4478)
- CROWNHILL Corrugated Plastic Sheets, 24 x 96", Black, 4mm thick (G-1894)
- CROWNHILL Corrugated Plastic Sheets, 19 x 29", Natural, 4mm thick (G-5415)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 12" x 250', Kraft, 1 Roll (SF12)
- Crownhill Corrugated Pads