Shop All Corrugated Pads
Crownhill
Corrugated Plastic Sheets, 6 x 55", Natural, 4mm thick
Mfr # G-4245
Zoro # G2251431
product price: $475.99
/pk 200, $2.38/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$475.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # G-4245
- Zoro # G2251431
- Country of Origin United States
- Category Corrugated Pads
Details
Item | Corr. Plastic Sheets,6" x 55",Nat,PK200 |
Description
Corr. Plastic Sheets,6 In. x 55 In.,Nat,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GET READY KIDS Classroom Calendar, 36" x 26" (800)
- RICOH Type 3554 Black Print Cartridge 24K YLD (842124)
- ARCHITECTURAL MAILBOXES Oasis Locking Post Mount Drop Box Black (5103B)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- CROWNHILL Corrugated Plastic Sheets, 9 x 12", Natural, 4mm thick (G-4478)
- CROWNHILL Corrugated Plastic Sheets, 45 x 60", White, 4mm thick (F-8413)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", White, 4mm thick (F-8767)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", Natural, 4mm thick (G-8150)
- CROWNHILL Corrugated Plastic Sheets, 24 x 96", Black, 4mm thick (G-1894)
- CROWNHILL Corrugated Plastic Sheets, 19 x 29", Natural, 4mm thick (G-5415)
- PARTNERS BRAND Corrugated Layer Pads, 7 7/8" x 7 7/8", Kraft, 100/Bundle (SP77)
- Crownhill Protective Packaging