Shop All Corrugated Pads
Crownhill
Corrugated Plastic Sheets, 5 x 69", Natural, 4mm thick
Mfr # G-4167
Zoro # G2250768
product price: $506.99
/pk 200, $2.53/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$506.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # G-4167
- Zoro # G2250768
- Country of Origin United States
- Category Corrugated Pads
Details
Item | Corr. Plastic Sheets,5" x 69",Nat,PK200 |
Description
Corr. Plastic Sheets,5 In. x 69 In.,Nat,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Lockwire, Spool, 0.041 Dia, 51.78ft (03-0410-014S)
- OKI DATA OKI COMP C810/C830 CYAN (44059111)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KT31)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 6" x 6", Clear, 1000/Case (PB3870)
- CROWNHILL Corrugated Plastic Sheets, 9 x 12", Natural, 4mm thick (G-4478)
- CROWNHILL Corrugated Plastic Sheets, 45 x 60", White, 4mm thick (F-8413)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", White, 4mm thick (F-8767)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", Natural, 4mm thick (G-8150)
- CROWNHILL Corrugated Plastic Sheets, 24 x 96", Black, 4mm thick (G-1894)
- CROWNHILL Corrugated Plastic Sheets, 19 x 29", Natural, 4mm thick (G-5415)
- ZORO SELECT Corrugated Sheets, 24" x 48", Kraft, 5 /Bundle (55VK01)
- Crownhill Corrugated Pads